PYREX® Kolmer Graduated Centrifuge Tube with Beaded Rim, Corning
Catalog # 89091-112
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:10 ml
- Description:PYREX® Kolmer Graduated Centrifuge Tube with Beaded Rim
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-112
- Supplier No.:8360-10
Specifications
About this item
These PYREX® conical centrifuge tubes are used in connection with the Wasserman test.
Also used to measure H₂O content and potassium ions in oil and muds. API RP 13B standard testing method. They are graduated in 0.1 ml divisions up to 4 ml, and 0.2 ml divisions from 4 to 10 ml. Tolerances: to 0.5 ml is ±0.02 ml; 0.5 to 2 ml is ±0.04 m; over 2 ml is ±0.1 ml. Graduations are durable white enamel.