Order Entry
Canada
ContactUsLinkComponent
PYREX® Goetz Pear-Shaped Centrifuge Tube with Graduations, Corning
PYREX® Goetz Pear-Shaped Centrifuge Tube with Graduations, Corning
Catalog # 89091-066
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® Goetz Pear-Shaped Centrifuge Tube with Graduations, Corning
Catalog # 89091-066
Supplier:  Corning
Supplier Number:  8220-100
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Sterility:
    Non sterile
  • Volume:
    100 ml
  • Description:
    PYREX® Goetz Pear-Shaped Centrifuge Tube with Graduations
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. no.:
    89091-066
  • O.D.×L:
    58×159 mm
  • Supplier No.:
    8220-100

Specifications

About this item

Made of PYREX® borosilicate glass.

  • With white graduations
  • Narrow mouth neck style
  • Round bottom
  • Beaded rim

This pear-shaped centrifuge tubes are used for phosphorus determinations in iron and steel.

The lower stem is graduated upward to 1 ml in 0.05 ml divisions. The body is graduated from 1 to 5 ml in 1 ml divisions; from 5 to 50 ml in 5 ml divisions; and from 50 to 100 ml in 10 ml divisions.