PYREX® Barrett Distilling Apparatus, with Stopcock and 24/40 Standard Taper Joints, Corning
Catalog # 89090-486
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:20 ml
- Height:228 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-486
- ST Joint Size:24/40
- Supplier No.:3622-20
Specifications
About this item
This PYREX® distilling apparatus is designed for determining water content in petroleum or bituminous products.
- With stopcock (glass plug) and 24/40 [ST] joints
- Very good temperature resistance
- Very good chemical resistance
It is graduated upwards from the stopcock to 3 ml, in 0.2 ml divisions, and from 3 ml to 20 ml in 0.5 ml divisions.
The apparatus can also can be used as Dean Stark distillation apparatus specified in British Standard 756, but utilizes a common U.S. ground joint. It is also an optional setup for ASTM D-95.