Order Entry
Canada
ContactUsLinkComponent
PYREX® Kuderna-Danish Concentrator Tube, with Circulation Jacket, Corning
PYREX® Kuderna-Danish Concentrator Tube, with Circulation Jacket, Corning
Catalog # 27614-426
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® Kuderna-Danish Concentrator Tube, with Circulation Jacket, Corning
Catalog # 27614-426
Supplier:  Corning
Supplier Number:  2157-100TJ
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Capacity:
    100 ml
  • Description:
    PYREX® Kuderna-Danish concentrator tube, with circulation jacket
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. no.:
    27614-426
  • Supplier No.:
    2157-100TJ

Specifications

About this item

The 100 ml capacity permits sufficient solvent capacity for the full extraction process.

The tube features a 24/40 standard taper outer joint, and is supplied with one Keck clamp. It is designed for use with the PYREX® accelerated one-step extractor/concentrator. The jacketed design permits circulation of hot water through the jacket to boil the solvent during extraction/concentration. The bottom portion of the tube is never heated, so the sample won't boil dry. Threaded tubulations on the water jacket have an I.D. of 8 mm.