PYREX® Solvent Recovery Head, Corning
Catalog #: 26307-850
Supplier: Corning
Low Manufacturing Impact
Product available on GSA Advantage®
Specifications
- Description:PYREX® Solvent Recovery Head
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:26307-850
- Supplier No.:2159-24
Specifications
About this item
Made of PYREX®, borosilicate glass.
- 96 to 99% solvent recovery allows for concentrations to be done outside the hood
- Unique, simple design allows use with existing condensers and flask
- Very good chemical and temperature resistance
This solvent recovery head allows for condensation and collection of solvents while it performs concentrations with a Kuderna-Danish concentrator.
Length: 150 mm
Customers Who Bought This Also Bought