PYREX® 12 ml Heavy-Duty Conical Centrifuge Tube with Beaded Rim, Corning
Catalog # 21021-905
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:12 ml
- Description:Heavy-Duty Conical Centrifuge Tube with Beaded Rim
- Material:PYREX®
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:21021-905
- Supplier No.:8120-12
Specifications
About this item
PYREX® borosilicate glass, conical.
These centrifuge tubes are made with increased wall thickness for greater mechanical strength.
Manufactured to the same Ext.Ø and length as standard. In order to conform to the overall Ext.Ø. and length limitations by the shields, it has been necessary to reduce the capacity of the tube.