Order Entry
Canada
ContactUsLinkComponent
GCxGC Selectivity Kit (0.25 mm), Restek
GCxGC Selectivity Kit (0.25 mm), Restek
Catalog # 10850-354
Supplier:  Restek
undefined
GCxGC Selectivity Kit (0.25 mm), Restek
Catalog # 10850-354
Supplier:  Restek
Supplier Number:  15131

Specifications

  • Description:
    GCxGC (0.25 mm) Selectivity Kit
  • Cat. no.:
    10850-354
  • Packing Material:
    Kit0, e
  • Includes:
    Rxi-1ms column (cat.# 15127), Rxi-5Sil MS column (cat.# 15126), Rxi-XLB column (cat.# 15128), Rxi-17Sil MS column (cat.# 15123), Rtx-200 column (cat.# 15124), Stabilwax column (cat.# 15125), and a 5-pk. of deactivated universal press-tight connectors (cat.# 20429)
  • Supplier No.:
    15131

Specifications

About this item

GCxGC selectivity kits offer orthogonal separations through a wide range of stationary phases and accommodate varying sample capacities, speeds, and detectors.

  • Wide range of stationary phases offers orthogonal separations
  • High thermal stability increases system ruggedness
  • Unrivaled column inertness for accurate analysis of active compounds
  • 0.15, 0.18, or 0.25 mm Int.Ø formats accommodate varying sample capacities, speeds, and detectors
  • Secondary columns come in convenient 2 m lengths for economical methods development

Selectivity kits include secondary columns that come in convenient lengths for economical development of methods.