GCxGC Selectivity Kit (0.15 mm), Restek
Catalog # 10850-356
Supplier: Restek
Specifications
- Description:GCxGC (0.15 mm) Selectivity Kit
- Cat. no.:10850-356
- Packing Material:Kit0, e
- Includes:Rxi-1ms column (cat.# 15114), Rxi-5Sil MS column (cat.# 15113), Rxi-XLB column (cat.# 15115), Rxi-17Sil MS column (cat.# 15110), Rtx-200 column (cat.# 15111), Stabilwax column (cat.# 15112), and a 5-pk. of deactivated universal press-tight connectors (cat.# 20429)
- Supplier No.:15129
Specifications
About this item
GCxGC selectivity kits offer orthogonal separations through a wide range of stationary phases and accommodate varying sample capacities, speeds, and detectors.
- Wide range of stationary phases offers orthogonal separations
- High thermal stability increases system ruggedness
- Unrivaled column inertness for accurate analysis of active compounds
- 0.15, 0.18, or 0.25 mm Int.Ø formats accommodate varying sample capacities, speeds, and detectors
- Secondary columns come in convenient 2 m lengths for economical methods development
Selectivity kits include secondary columns that come in convenient lengths for economical development of methods.