Order Entry
Canada
ContactUsLinkComponent
Stx®-CLPesticides Column Kit (0.25 mm Int.Ø), Restek
Stx®-CLPesticides Column Kit (0.25 mm Int.Ø), Restek
Catalog # RK11190
Supplier:  Restek
undefined
Stx®-CLPesticides Column Kit (0.25 mm Int.Ø), Restek
Catalog # RK11190
Supplier:  Restek
Supplier Number:  11190

Specifications

  • Description:
    Stx-CLPesticides Kit (0.25 mm ID)
  • Cat. no.:
    RK11190
  • Phase:
    CLPesticides
  • Includes:
    Stx-CLPesticides column (cat.# 11543), Stx-CLPesticides2 column (cat.# 11443), universal angled "Y" press-tight connector (cat.# 20403), and Siltek guard column (cat.# 10026)
  • Supplier No.:
    11190

Specifications

About this item

Siltek® passivation technology enables these columns to offer unsurpassed inertness and the highest responses for active pesticides.

  • Application-specific columns for organochlorine pesticides and herbicides
  • Baseline separations in less than 10 minutes
  • Siltek® surface deactivation enhances responses for endrin, DDT, methoxychlor
  • Stable to 330 °C

Many laboratories analyzing organochlorine pesticides struggle with breakdown and adsorption of endrin, DDT, and methoxychlor caused by active sites throughout the analytical system, problems which are addressed by these columns.

Note: Columns are not preconnected in this kit.