Order Entry
Canada
ContactUsLinkComponent
KIMAX® Centrifuge Tubes, Graduated, Oil, with White Scales, Kimble Chase
KIMAX® Centrifuge Tubes, Graduated, Oil, with White Scales, Kimble Chase
Catalog # 89002-232
undefined
KIMAX® Centrifuge Tubes, Graduated, Oil, with White Scales, Kimble Chase
Catalog # 89002-232
Supplier Number:  45244-100

Specifications

  • Volume:
    100 ml
  • Description:
    Pear-Shaped Centrifuge Tubes with White Scale
  • Graduation increments:
    0 to 1.5 in 0.1
    1.5 to 5 in 0.5
    5 to 10 in 1
    10 to 25 in 5
    and at 50, 100
  • Tolerance:
    0 to 1.5 - ±0.3
    Above 1.5 to 3 - ±0.20
    Above 3 to 5 - ±0.30
    Above 5 to 10 - ±0.50
    Above 10 to 25 - ±1.0
    Above 25 - ±2.0
  • Cat. no.:
    89002-232
  • Maximum RCF:
    800×g
  • O.D.×L:
    58×158 mm
  • Stem Volume:
    1.5 ml
  • Supplier No.:
    45244-100

Specifications

About this item

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements and it is used in the determination of bottom sediment and water in petroleum products.

  • Calibrated to contain
  • Stem holds 1.5 ml
  • Scale and legend are durable white ceramic enamel