Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Sterility:Non sterile
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Description:Zaufel Jansen Rongeur, Double Action
- Length:17.8 cm (7")
- Material:Stainless steel
- Curvature:Curved
- Cat. no.:10194-134
- Supplier No.:40-4265
Sklar's Zaufel Jansen Rongeur is a double action instrument used for removing portions of bone or bony tissue. The scooping tips are 5×15 mm and remove pieces of bone and tissue in small amounts. The jaws of this rongeur are narrow and can be used in smaller areas.
- Premium OR-Grade