Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Gerzog Bone Mallet, Premium OR-Grade, Straight, Lead Filled (14 oz.) Head
- Length:19 cm (7.5")
- Material:Stainless Steel / Lead Filled Head
- Cat. no.:10193-998
- Supplier No.:40-5765
- Diameter:25 cm
This lead filled Gerzog mallet is an orthopedic instrument used in conjuction with osteotomes, chisels and gouges to apply a swinging force when cutting or shaping bone
Censitrac Ready products are industry standard and constructed of stainless steel.
The Gerzog's face diameter is among the smaller versions, and it has a wide oval handle like the Kirk. This product is available individually, or as a component.