Order Entry
Canada
ContactUsLinkComponent
Micro Dissecting Scissors 3.5" Straight Sharp/Sharp Sure Cut Blades, Roboz Surgical
Micro Dissecting Scissors 3.5" Straight Sharp/Sharp Sure Cut Blades, Roboz Surgical
Catalog # 102970-600
Supplier:  Roboz Surgical
Micro Dissecting Scissors 3.5" Straight Sharp/Sharp Sure Cut Blades, Roboz Surgical
Catalog # 102970-600
Supplier:  Roboz Surgical
Supplier Number:  RS-5910SC

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    SureCut
  • Length:
    3.5"
  • Material:
    Stainless steel
  • Curvature:
    Straight
  • Cat. no.:
    102970-600
  • Blade Length:
    23 mm
  • Supplier No.:
    RS-5910SC
  • Blade Type:
    Sharp

Specifications

About this item

Micro Dissecting Scissors; Straight; Sure Cut Blades; Sharp Points; 23 mm Blade Length; 3 1/2" Overall Length