9010 Series ESD Jacket, Transforming Technologies
Supplier: Transforming Technologies
Certificates
About this item
The 9010 Series ESD Jackets provide high quality ESD protection at a great value
The 9010 Series jackets are fabricated from lightweight 90% polyester and 10% carbon fabric for unmatched operator comfort. Jackets feature a snap front closure, wrist-adjustment snaps, three roomy patch pockets, and lapel style collars. These garment maintains consistent continuity readings for up to 100 wash cycles. Available in blue, black, white, teal, and maroon.
Specifications
- Catalog No:
- 10828-842
- 10828-748
- 10828-808
- 10828-874
- 10828-830
- 10828-958
- 10828-914
- 10828-870
- 10828-872
- 10828-838
- 10828-840
- 10828-834
- 10829-078
- 10829-086
- 10828-934
- 10829-088
- 10829-082
- 10828-824
- 10828-826
- 10828-866
- 10828-822
- 10828-942
- 10828-898
- 10828-810
- 10828-938
- 10828-894
- 10828-904
- 10828-906
- 10828-862
- 10828-818
- 10828-944
- 10828-946
- 10828-902
- 10828-814
- 10829-102
- 10829-098
- 10828-954
- 10828-910
- 10828-956
- 10828-912
- 10828-950
- 10828-952
- 10829-106
- 10829-094
- 10829-090
- Model:
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- 9010
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
- 90% polyester and 10% carbon
Specifications
Frequently Bought Together