Mechanical Balances, Field Test, Ohaus®
Catalog #: 11377-105
Supplier: Ohaus
Specifications
- Pan/Platform Size:Ø 279 mm
- Cat. no.:11377-105
- Readability:5 g (0.01 lbs.)
- Weighing Capacity:16000 g (35.27 lbs.)
- Supplier No.:80000008
Specifications
About this item
Accurate Weighing Even Under Adverse Conditions
- Ruggedly built and designed for field applications where accurate measurements are essential
- The large stabile pan will hold oversized samples without tipping, and the weighted base keeps the entire scale extreme steady
- The portable Field Test scale can be easily moved from location to location around your work site with the integrated carrying handle
The Field Test scale is available to provide weighing results rain or shine. Without the restrictions of connecting the scale to an outlet, weighing can be conducted in any setting.
Customers Who Bought This Also Bought