Pinnacle® DB PAH UHPLC Columns, Restek
: Restek
Pinnacle® DB PAH UHPLC columns are specifically designed to resolve complex mixtures of polycyclic aromatic hydrocarbons (PAHs).
- Particle Size: 1.9 µm, spherical
- Pore Size: 140 Å
- End-cap: no
- pH Range: 2.5 to 8
- Temperature limit: 80 °C
Get complete resolution of all 16 EPA 610 PAHs, plus two other routinely analyzed PAH compounds, in less than five minutes to greatly reduce run times and increase sample throughput.
Frequently Bought Together