Ultra Aqueous C18 HPLC Prep HPLC Columns, Restek
: Restek
The Restek Aqueous C18 is a rugged, reversed-phase column with a well-balanced retention profile.
- Proprietary polar modified and functionally bonded C18
- Easy scale-up from Restek analytical columns
- Popular bonded phases
Columns can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses.
Restek makes it easy to scale up your separations. We offer a wide range of semipreparative and preparative-scale columns packed with many of our popular Ultra, Allure, Pinnacle DB, and Viva bonded phases on a 5 μm spherical silica.
The general-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions—even 100% aqueous. And when used with a gradient, it eliminates the all-too-common issue of multiple compounds eluting near the column void time.
: We strongly recommend ordering a semi-prep or prep column only after evaluating the desired separation on an equivalent analytical-scale column. Because we cannot reuse a column or the silica it contains once it has left our facility, we cannot accept returns of large-scale columns.
- Catalog No:
- 10059-778
- 10059-776
- 10059-774
- 10839-498
- 10839-500
- 10837-584
- 10837-582
- 10837-580
- 10059-772
- 10059-770
- 10059-768
- Carbon load:
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- pH range:
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Frequently Bought Together