Order Entry
Canada
ContactUsLinkComponent
 
Sterile SatPax® MicroSeal® WFI Pre-wetted Sealed Edge Cleanroom Laundered 100% Polyester Knit Wiper, Berkshire
Catalog # 89204-840
Supplier:  Berkshire
Small Business Enterprise
undefined
Sterile SatPax® MicroSeal® WFI Pre-wetted Sealed Edge Cleanroom Laundered 100% Polyester Knit Wiper, Berkshire
Catalog # 89204-840
Supplier:  Berkshire
Supplier Number:  SSP120.01.12WFI
Small Business Enterprise

Specifications

  • Cat. no.:
    89204-840
  • Packaging:
    Flat
  • W×L:
    22.9 x 22.9 cm (9 x 9")
  • Supplier No.:
    SSP120112WFI

Specifications

About this item

Sterile SatPax® MicroSeal® WFI combines MicroSeal® 1200 ultrasonically sealed edge cleanroom laundered wipers composed of 100% continuous filament polyester knit fabric with a high saturation level of 70% IPA and 30% WFI water.

Each package is then gamma irradiated sterile to a 10⁻⁶ Sterility Assurance Level making the product ideal for cleaning critical sterile processing environments. Pre-wetted with consistent 70% IPA/ 30% WFI (Water for Injection) to a high saturation level. Certificate of sterility with each case and available on the web by lot number 24/7.

Details: Expiration date, radiation dosage, lot information, meets cGMP requirements for traceability. Water for Injection (WFI) solution for critical applications requiring WFI. Designed for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required. Re-sealable solvent resistant packaging.

This pre-wetted format provides a cost effective and easy to use solution versus traditional bulk handling of solvents, maintenance of squirt bottles and inconsistent wetting and cleaning associated with wetting a dry wiper.

Certifications: Validated Sterile : ANSI/AAMI/ISO procedures have been followed for verification of irradiation dose with quarterly audits being performed to monitor bioburden levels and dose. The Sterility Assurance Level (SAL) or the probability of a viable organism being present on a product unit after sterilization is a SAL of 10⁻⁶ (which is the chance of one non-sterile unit in 1,000,000). - Certificate of Sterility with each case and available on the web by lot number 24/7. Complies with RoHS and REACH requirements.
Ordering information: 30 sheets per pack, 12 packs per case (double packed). Quality control and lot traceability identification on each case. Expiration date and Lot Number embossed on each pack.