Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Plastic Dressing Forceps
- Length:5"
- Material:Plastic
- Tip Configuration:Straight
- Cat. no.:10160-136
- Supplier No.:96-2916
Plastic Dressing Forceps are thumb forceps used for holding dressing materials such as cotton and gauze during surgical procedures, changing dressings, or packing wounds during laser surgeries
This product is straight with serrated tips and a length of 5 inches. It is non-sterile and sold in boxes of 100.