Conductive Shelf Bins, Quantum Storage Systems
Catalog # 10804-282
Supplier: QUANTUM STORAGE SYSTEMS
Specifications
- Color:Black
- Environmentally Preferable:
- Cat. no.:10804-282
- Exterior Dimensions:23 5/8 × 6 5/8 × 4"
- Supplier No.:QSB106CO
Specifications
About this item
Easy access to stored items with hopper front bin and label holder provides fast identification
Conductive material provides a barrier which these fields cannot penetrate and prevents the build-up of electrostatic charge. Bins are permanently conductive and are unaffected by washing with normal cleaners.
Protect your electronic components from typical electronmagnetic interference, electrostatic or induced fields with molded carbon-filled, copolymer polypropylene bins. Surface resistivity is less than 105 Ohms-per square. Black color. Seven divider slots.