Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:4-Chip Disposable Hemocytometer, 4 chambers per chip
- No. of Slides:10
- Cat. no.:102966-652
- Chamber Volume:6 µl
- Chamber Depth:100 µm
- Supplier No.:DHC-N404
- No. of Tests:40
Specifications
About this item
An improvement on an old favorite; the 4-Chip has twice as many tests as the C-Chip for a comparable price, and the same ease of use.
- Four tests per chip for high throughput
- Highly repeatable counts
- Integrated coverslip for ease of use
- Completely disposable
The 4-Chip is a new style of disposable plastic hemocytometer that improves upon the popular C-Chip design
With a conventional glass hemocytometer, improper fit between coverslip and slide can change the volume of the sample in the chamber, causing variability in counts. Moreover, these “unretained” samples may lead to cross-contamination or far worse, exposing researchers to infectious agents. The 4-Chip’s all-in-one chamber with an integrated coverslip solves this problem. The 4-Chip contains four precision-engineered, 100µm height counting chambers that do not need coverslips. Each chamber has a micro-etched Neubauer Improved grid. Simply pipette 6µL of sample into one of the four chambers, place on the microscope, and it is ready to count. No more tiresome washing either, simply throw it away when finished. The 4-Chip is that simple.
With twice as many tests at almost the same price as the 2-chamber version, this product effectively cuts the lab’s costs by nearly half.