Gas Law with Temperature Gauge
Catalog # 470219-418
Supplier: Wards
Specifications
- Description:Gas Law with Temperature Gauge
- Cat. no.:470219-418
- L×W×H:16 x 12 x 30 cm
- Weight:0.8 kg (1.7 lbs.)
- Supplier No.:PH0142GL
Specifications
About this item
All in one unit for studying pressure, temperature and volume of a gas and to demonstrate the relationship between them.
- Simplistic design
- Digital temperature display with 0.1 °C resolution
- Measures pressure from –1000 to 3000 hPa in 50hPa intervals
This unit consists of a 29 mm diameter graduated cylinder with a piston and a screw valve. The cylinder acts upon a manometer through a narrow passage.