Order Entry
Canada
Orders LinkContactUsLinkComponent
TruLine Nitrate Electrode Replacement Module, YSI

TruLine Nitrate Electrode Replacement Module, YSI

TruLine Nitrate Electrode Replacement Sensor Module, 0.4 to 62,000 mg/L, 2.5 - 11, Few ClO4-, ClO3-, I-, F
Catalog # 10810-832
Supplier:   YSI
Supplier #:  400422
TruLine Nitrate Electrode Replacement Module, YSI
Catalog # 10810-832
Supplier:  YSI
TruLine Nitrate Electrode Replacement Module, YSI
TruLine Nitrate Electrode Replacement Module, YSI

TruLine Nitrate Electrode Replacement Sensor Module, 0.4 to 62,000 mg/L, 2.5 - 11, Few ClO4-, ClO3-, I-, F

Price
615,74 $
Log in for availability
Each
Minimum order quantity is 1
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

Each TruLine ISE features an integrated reference

  • 15 electrodes for 16 different parameters
  • 4 sensor technologies - gas sensing, polymer/PVC membrane, solid state, and glass sensor
  • Integrated reference (combination/full-cell)
  • Double-junction and refillable to ensure long electrode life
  • BNC connection, connects to any instrument with BNC connectors including the YSI TruLab 1320 or the YSI MultiLab 4010-2 and 4010-3 when used with a BNC adapter
  • 3 foot cable
  • Made in the U.S.A
  • Reference/electrode fill solution, ionic strength adjustor (ISA), and small bottle of standard included with each ISE
  • Complete suite of fill solutions, ISAs, and standards available to support customers after purchase
  • 12 month warranty for solid state, glass sensor, and gas-sensing ISEs
  • 9 month warranty for ISEs with polymer/PVC membrane

There are 15 electrodes in the TruLine ISE series, with each electrode measuring the effective ion concentration of a different ionic species. This provides our customer with a wide range of ISEs to choose from. ISE parameters include: Ammonia, ammonium, bromide, cadmium, calcium, chloride, copper, cyanide, fluoride, iodide, lead, nitrate, potassium, silver/sulfide, and sodium. Features refillable reference, replaceable
sensor modules (1 replacement included).

Applications: Environmental, industrial, agriculture, food and beverage.

This eliminates the need for a separate reference half-cell when measuring ion concentration and is more convenient. Each ISE can be refilled with reference/electrode filling solution, extending the life of each ISE. The electrodes also feature a double-junction reference for optimum performance. The TruLine ISEs feature BNC connection and can be used with the YSI TruLab 1320. They can also be used with the YSI MultiLab 4010-2 or 4010-3 with BNC adapter (108132Y). The TruLine Nitrate laboratory electrode kit includes a PVC membrane combination ISE with replaceable sensor module and refillable reference, bottle of fill solution (30 mL), bottle of ISA (30 mL), and small bottle (30 mL) of high (1000 mg/L) standard.

Certifications: GLP Compliant.

Ordering information: Used with YSI TruLab 1320; MultiLab 4010-2 or 4010-3 with BNC adapter (108132Y), sold separately. The ammonia ISE is not a true double-junction electrode, but it does contain a single-junction pH electrode inside an outer membrane that only ammonia can permeate. Cyanide and sulfide standards not included with respective kits.

Specifications
  • Description:
    TruLine Nitrate Electrode Replacement Sensor Module
  • Measurement range:
    0.4 to 62,000 mg/L
  • pH range:
    2.5 - 11
  • Interference:
    Few ClO4-, ClO3-, I-, F
  • Cat. No.:
    10810-832
  • Calibration:
    Slope: 54 to 59 mV/decade
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.