Order Entry
Canada
ContactUsLinkComponent
 
Thermoshaker for Microplates, Grant Instruments
  10809-088
UL Listed
undefined
Thermoshaker for Microplates, Grant Instruments
  10809-088
 :  PHMP-100USA
UL Listed

 

  • Capacity:
    2 microplates
  • Temperature control range:
    + 5 above ambient to 100 °C
  • Description:
    Thermoshaker
  • Temperature uniformity:
    ± 0,25
  • Shaking speed:
    250 to 1200 rpm
  • Temperature stability:
    ±0,1 °C
  • Display:
    2 line x 16 character LCD 
  • Temperature setting:
    + 25 to 100 °C
  • Timer:
    1 min. to 96 hrs. (with automatic switch-off and alerting buzzer)
  • Weight:
    5.9 kg
  • W×D×H:
    270×260×125 mm
  • Cat. no.:
    10809-088

 

 

The PHMP-100 is a thermoshaker with excellent temperature uniformity across the platform/microplate (due to the bi-directional heating system) combined with variable speed and variable temperature produces the ideal thermoshaker for microplate incubations up to 100°C.

  • Lid lock and safety interlock causing the rotor to stop when lid is opened.
  • Multi-spin enables consecutive spin and mix phases of multiple tubes
  • Choice of interchangeable rotors for different microtube sizes/combinations and for the 0.2ml strip

Average heat up speed is 12 minutes from 25°C to 37°C, 35 minutes from 25°C to 60°C, and 60 minutes from 25°C to 100°C.

Continuous or timed operation, with alarm buzzer and automatic switch-off facility.