Flame Resistant Long Sleeve Henley Shirt with Max Comfort™ Material, Tan, MCR Safety
Supplier: MCR Safety
Certificates
About this item
The H1 Henley Shirt features a 100% FR Cotton material for Maximum Comfort. The Max Comfort™ material meets the NFPA 2112-2012 Standard for Flame Resistant Garments and NFPA 70E Standard for Electrical Safety in the Workplace.
- Left chest pocket
- Moisture wicking and breathable
- Rib-knit collar and cuff
All MCR Safety's FR Garments are UL Certified and have a lifetime FR guarantee.
Certifications: NFPA 2112, NFPA 70E, UL Certified
Specifications
- Catalog No:
- 10813-490
- 10813-488
- 10813-498
- 10813-496
- 10813-494
- 10813-492
- 10813-500
- 10813-486
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Thickness:
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
Specifications
Customers Who Bought This Also Bought