Bipolar Cushing Forceps, OR Grade, Sklar
Catalog # 10184-544
Supplier: Sklar
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Length:152 mm (6")
- Material:Stainless Steel with Non-Conductive Nylon Coating
- Cat. no.:10184-544
- Supplier No.:91-6102
Specifications
About this item
Bipolar Cushing Forceps are industry standard.