Order Entry
Canada
ContactUsLinkComponent
 
Surgi-OR™ Ferris Smith Tissue Forceps, OR Grade, Sklar
Catalog # 10184-438
Supplier:  Sklar
undefined
Surgi-OR™ Ferris Smith Tissue Forceps, OR Grade, Sklar
Catalog # 10184-438
Supplier:  Sklar
Supplier Number:  95-449

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    178 mm (7")
  • Material:
    Stainless steel
  • Tip Configuration:
    1 x 2 Teeth
  • Cat. no.:
    10184-438
  • Jaw Type:
    Cross-serrated tying platform
  • Tip Style:
    Curved
  • Supplier No.:
    95-449

Specifications

About this item

Surgi-OR™ Ferris Smith Tissue Forceps are heavyweight forceps used with fibrous tissue in colorectal procedures.

These thumb forceps feature a wide section of the handle for greater control handling firm tissue. They also have slightly wider tips that are available with 1 x 2 or 2 x 3 teeth for a more secure grasp of the tissue.

Hand-crafted in Pakistan, Surgi-OR™ mid-grade instruments are forged from the highest quality Japanese steel and provide reliable instrumentation for the operating room and other surgical centers. Surgi-OR™ instruments are a cost-effective line of instruments that must meet Sklar's quality standards.