Sklar Black™ Schroeder Tenaculum Forceps, OR Grade, Sklar
Catalog # 10193-346
Supplier: Sklar
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Length:254 mm (10")
- Material:Stainless Steel with Reduced Reflectivity Polymer Coating
- Tip Configuration:1 x 1 Prongs (Braun Style)
- Cat. no.:10193-346
- Tip Style:Straight, Flat
- Supplier No.:90-2325
Specifications
About this item
Sklar Black™ Schroeder Tenaculum Forceps are industry standard.