Merit™ Iris Dressing Forceps, Physician Grade, Sklar
Product Details & Documents
Merit™ Iris Dressing Forceps are thumb style forceps used for placing or removing dressings in many types of procedures
Serrated jaws assist in a having a secure hold on items.
Merit™ instruments are office-grade products used for routine and in-office procedures. These high quality instruments are crafted from Pakistan steel with a 10 year guarantee. Merit™ instruments deliver a solution for physicians and practices that require quality, durable instruments.
Although Dressing Forceps were designed to hold materials such as gauze, they have come to have a variety of additional functions. They may be used for removing foreign objects or dead tissue from wounds, as well as other small surgical materials such as tubing.
Specifications
- Length:102 mm (4")
- Material:Stainless steel
- Jaw type:Serrated
- Tip style:Straight, Blunt
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



