Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Kevorkian-Younge Biopsy Punch
- Material:Stainless steel
- Tip Configuration:Rectangular Bite with 4 Lower Teeth
- Cat. no.:10198-864
- Shape:Rectangular
- Supplier No.:90-6610
Specifications
About this item
Sklar's Kevorkian-Younge Biopsy Punch is a non-ratcheted, finger ring instrument used for obtaining tissue samples in gynecological procedures
The shanks are short and angle at a box lock to a long, narrow shaft that is 10 inches long. The tip has a 3mm x 9.7mm rectangular bite with 4 lower teeth to grasp and excise the tissue for biopsy.