Cylinder Brush, Justman
Catalog # 17252-120
Supplier: Justman Brush
Specifications
- Bristle Color:Black
- Bristle Material:Nylon
- Brush head Ø:60 mm (2 3/8")
- Total length:50 cm (19.6")
- Cat. no.:17252-120
- Supplier No.:1625-4
- Brush Head Length:15 cm (5.9")
Specifications
About this item
Full radial tip provides thorough cleaning action and prevents the brush from scratching glassware.
Ideal for washing bottles, cylinders, and large test tubes.