Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Sklarlite™ Adson Dressing Forceps, Extra Light
- Length:12 cm (4.75")
- Material:Stainless steel
- Curvature:Straight
- Cat. no.:10192-408
- Tip Style:Serrated
- Grade:Premium OR-Grade
- Sterile:-
- Supplier No.:23-2600
- Handle:Thumb
Specifications
About this item
Sklarlite™ Adson Dressing Forceps are thumb forceps used for holding dressing materials, such as cotton and gauze during surgical procedures, changing dressings, or packing wounds.
Sklarlite™ instruments are a lighter version of standard Sklar instruments
Censitrac Ready products are industry standard and constructed of stainless steel.
A manufacturing process developed by Sklar shaves microns off standard and delicate pattern instruments, while maintaining structural integrity and durability. This lightweight modification provides the surgeon with greater control and less fatigue.