Order Entry
Canada
ContactUsLinkComponent
Mercury Arc Lamp Bulb, 120W, Bulbtronic©
Mercury Arc Lamp Bulb, 120W, Bulbtronic©
Catalog # 89134-322
Supplier:  Bulbtronics
Mercury Arc Lamp Bulb, 120W, Bulbtronic©
Catalog # 89134-322
Supplier:  Bulbtronics
Supplier Number:  0058293

Specifications

  • Cat. no.:
    89134-322
  • Electrical:
    120 W
  • Bulb Life:
    2000 h
  • Supplier No.:
    0058293

Specifications

About this item

Microscope replacement bulb