Order Entry
Canada
ContactUsLinkComponent
 
Gillies Forceps, OR Grade, Sklar
  10194-850
 :  Sklar
undefined
Gillies Forceps, OR Grade, Sklar
  10194-850
 :  Sklar
 :  19-2070

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    Gillies Forceps, Tissue Forceps
  • Length:
    15.2 cm (6")
  • Material:
    Stainless steel
  • Tip Configuration:
    1 x 2 Teeth
  • Curvature:
    Straight
  • Cat. no.:
    10194-850
  • Tip Style:
    Cross-Serrated Jaws
  • Grade:
    Premium OR-Grade
  • Sterile:
    -
  • Supplier No.:
    19-2070
  • Handle:
    Thumb

 

 

Gillies Forceps are thumb forceps often used in small surgical sites to grasp tissue

Censitrac Ready products are industry standard and constructed of stainless steel.

They have fine, narrow jaws that are commonly used in plastic surgery. This product is straight with cross-serrated tips.

 : Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
 : Customers must have a Censitrac Site ID to purchase Censitrac instruments.