Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Length:229 mm (9")
- Material:Stainless Steel with Reduced Reflectivity Polymer Coating
- Cat. no.:10199-096
- Jaw Type:Serrated
- Tip Style:Straight
- Supplier No.:90-2272
Specifications
About this item
Sklar Black™ Singley (Tuttle) Forceps are thumb forceps commonly used for grasping intestinal tissue or dressings materials and sponges during laser procedures.
Sklar Black™ Laser instruments feature a non-reflective black polymer coating applied over the sandblasted instrument developed specifically for laser surgeries.
This safe, durable coating reduces laser reflection to less than one-tenth of a percent, ensuring a safer surgical environment for patients and surgical staff. This product is straight with serrated tips and a length of 5 1/2". This producthas oval, fenestrated, serrated tips.