Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Essrig Tissue Forceps
- Length:15.2 cm (6")
- Material:Stainless steel
- Curvature:Angled
- Cat. no.:10194-254
- Tip Style:Serrated
- Grade:Premium OR-Grade
- Sterile:-
- Supplier No.:19-2460
- Handle:Thumb
Specifications
About this item
Essrig Tissue Forceps are thumb forceps used for grasping, holding, and manipulating various types of tissues in multiple procedures
Censitrac Ready products are industry standard and constructed of stainless steel.
This product is angled with serrated tips.