To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:229 mm (9")
- Material:Stainless Steel
- Cat. no.:10198-556
- Jaw Type:Smooth
- Tip Style:Angled
- Supplier No.:70-5190
Specifications
About this item
Ash Septum Straightening Forceps are plier forceps used in procedures with the nasal septum, which separates the left and right airways in the nose.
This product has a straight handle with slightly angled, smooth blades. The blades are 49mm long and taper from 10mm to 7mm wide. It may also be known as Asch Septum Straightening Forceps or the Asch Septum Straightener.