Order Entry
Canada
ContactUsLinkComponent
Harrington-Mayo Bayonet Tissue Forceps, OR Grade, Sklar
Harrington-Mayo Bayonet Tissue Forceps, OR Grade, Sklar
Catalog # 10197-596
Supplier:  Sklar
undefined
Harrington-Mayo Bayonet Tissue Forceps, OR Grade, Sklar
Catalog # 10197-596
Supplier:  Sklar
Supplier Number:  55-4114

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    355.6 mm (14")
  • Material:
    Stainless steel
  • Cat. no.:
    10197-596
  • Jaw Type:
    Radially serrated
  • Tip Style:
    Straight
  • Supplier No.:
    55-4114

Specifications

About this item

Harrington-Mayo Bayonet Tissue Forceps are industry standard.