To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:127 mm (5")
- Material:Stainless Steel
- Cat. no.:10195-402
- Jaw Type:Straight
- Tip Style:Blunt, Serrated
- Supplier No.:24-1250
Specifications
About this item
Michel Applying and Removing Forceps are thumb forceps, with a single spring mechanism, used to apply and remove surgical clips.
Clips may be applied to wounds and removed when healing is complete or they may be used as part of a procedure to stop blood flow.
This instrument has serrated edges, so the clip can be gripped for proper placement and secure removal.