Order Entry
ContactUsLinkComponent
356 results for Shakers

You searched for: Shakers

Shakers

These shakers are engineered to create homogenous mixtures in any laboratory procedure. Capable of holding instruments without spilling the contained gels or blotted membranes, the devices operate gently, yet effectively. Shakers and mixers are ideal for mixing samples in blood and centrifuge tubes, as well as performing immunoassays and general microplate shaking. Easy-to-read displays feature time and speed, and timers can be set for pre-defined times to shut off after a certain countdown.

Sort by
VWR® Advanced Dura-Shaker for Extreme Environments

VWR® Advanced Dura-Shaker for Extreme Environments

Supplier: VWR International

The VWR® Dura-Shakers are designed for a wide range of applications including cell cultures that require CO₂ and humidity for optimal cell growth. The remote control module is designed to sit outside of the incubator. The thin ribbon cable is 5.5 feet (168 cm) long and easily passes underneath incubator door or through incubators utility port (minimum diameter 1.2” (3 cm). Controller magnetically attaches to most incubator doors or can sit on a lab bench.

Expand 2 Items
Loading...
VWR® Advanced 10000 Orbital Shakers, 230 V

VWR® Advanced 10000 Orbital Shakers, 230 V

Supplier: VWR International

Digital orbital shakers are designed for a wide range of applications including solubility studies, extraction procedures, and cell cultures that require accurate and reproducible results.

Expand 2 Items
Loading...
VWR® Advanced Dura-Shaker for Extreme Environments, 230 V

VWR® Advanced Dura-Shaker for Extreme Environments, 230 V

Supplier: VWR International

The VWR® Dura-Shakers are designed for a wide range of applications including cell cultures that require CO₂ and humidity for optimal cell growth. The remote control module is designed to sit outside of the incubator. The thin ribbon cable is 5.5 feet (168 cm) long and easily passes underneath incubator door or through incubators utility port (minimum diameter 1.2” (3 cm). Controller magnetically attaches to most incubator doors or can sit on a lab bench.

Expand 1 Items
Loading...
VWR® Microplate Shaker

VWR® Microplate Shaker

Supplier: VWR International

Ideal for immunoassays and general microplate shaking, microplate shakers feature a four-place platform that holds either two or four microplates or deep well blocks.

Expand 2 Items
Loading...
VWR® Orbital Shaker With Magnetic Drive For Use in CO₂ Incubators

VWR® Orbital Shaker With Magnetic Drive For Use in CO₂ Incubators

Supplier: VWR International

This versatile, reliable orbital shaker has been developed to help economically scale-up cell production in your existing CO₂ incubator.

Expand 1 Items
Loading...
VWR® Standard 5000 Orbital Shaker, 230 V (Export Only)
Expand 1 Items
Loading...
VWR® Advanced 10000 Orbital Shakers

VWR® Advanced 10000 Orbital Shakers

Supplier: VWR International

Digital orbital shakers are designed for a wide range of applications including solubility studies, extraction procedures, and cell cultures that require accurate and reproducible results.

Expand 4 Items
Loading...
VWR® Advanced 15000 Orbital Shakers, 230 V

VWR® Advanced 15000 Orbital Shakers, 230 V

Supplier: VWR International

Digital orbital shakers are designed for a wide range of applications such as solubility studies, extraction procedures, and cell cultures that require accurate and reproducible results.

Expand 1 Items
Loading...
VWR® 3D Nutating Mixers

VWR® 3D Nutating Mixers

Supplier: VWR International

VWR® 3D nutating mixers are designed for sample mixing with combined motions of an orbital shaker and 2D platform rocker. These mixers are well suited for many routine laboratory applications that require thorough sample mixing.

Expand 4 Items
Loading...
VWR® Advanced 3750 Reciprocating Shakers

VWR® Advanced 3750 Reciprocating Shakers

Supplier: VWR International

Digital reciprocating shakers are designed for a wide range of applications including solubility studies, extraction procedures, and cell cultures that require accurate and reproducible results.

Expand 2 Items
Loading...
VWR® Nutating Mixer

VWR® Nutating Mixer

Supplier: VWR International

The three-dimensional shaking motion of this mixer is gentle yet efficient, making it ideal for mixing samples in blood and centrifuge tubes.

Expand 1 Items
Loading...
VWR® 3500 Incubating Orbital Shakers, 230 V (Export Only)

VWR® 3500 Incubating Orbital Shakers, 230 V (Export Only)

Supplier: VWR International

Orbital shakers are designed for a variety of shaking applications such as cell cultures, solubility studies, bacterial suspensions, and general mixing.

Expand 1 Items
Loading...
VWR® Signature™ 3D Rotator Waver

VWR® Signature™ 3D Rotator Waver

Supplier: VWR International

3-D rotator waver is ideal for blood samples, DNA extractions, blotting techniques, and general mixing of various size tubes.

Expand 2 Items
Loading...
VWR® Mini Tube Rotator, 230 V

VWR® Mini Tube Rotator, 230 V

Supplier: VWR International

The VWR® Mini Tube Rotator provides a wide range of mixing capabilities suitable for an array of laboratory applications.

Expand 1 Items
Loading...
VWR® Incubating Microplate Shaker

VWR® Incubating Microplate Shaker

Supplier: VWR International

Incubating microplate shakers are ideal for cell cultures, hybridizations, and suspensions.

Expand 4 Items
Loading...
VWR® Incubated Shakers

VWR® Incubated Shakers

Supplier: VWR International

High capacity benchtop incubated shaker that accepts up to 9×1 or 5×2 L flasks.

Expand 1 Items
Loading...
VWR® Incubated and Refrigerated Shakers, 230 V

VWR® Incubated and Refrigerated Shakers, 230 V

Supplier: VWR International

High capacity benchtop incubated shaker with heating and cooling.

Expand 1 Items
Loading...
VWR® Tube Rotators

VWR® Tube Rotators

Supplier: VWR International

VWR® Tube rotators are ideal for applications requiring highly efficient and consistent mixing. VWR offers rugged and reliable fixed speed, digital and large capacity models.

Expand 3 Items
Loading...
VWR® Tube Rocker Collection

VWR® Tube Rocker Collection

Supplier: VWR International

The VWR® Tube Rocker Collection features Tube Rockers available in a "Mini" size as well as an "XL" size and in Fixed Speed or a Variable Speed models.

Expand 3 Items
Loading...
VWR® Variable Speed Rocker

VWR® Variable Speed Rocker

Supplier: VWR International

Designed to provide precise speed and tilt angles for a broad range of molecular and biological mixing applications.

Expand 1 Items
Loading...
VWR® Signature™ 3D Rotator Waver, 230 V

VWR® Signature™ 3D Rotator Waver, 230 V

Supplier: VWR International

3-D rotator waver is ideal for blood samples, DNA extractions, blotting techniques, and general mixing of various size tubes.

Expand 1 Items
Loading...
VWR® 190 L CO₂ Incubator Shakers

VWR® 190 L CO₂ Incubator Shakers

Supplier: VWR International

Featuring CO₂, shaking, temperature and humidity controls, with color touchscreen. These units have a stackable design to minimize footprint, and optional Wifi monitoring. The reliable and versatile VWR® 190 L CO₂ incubator shaker is a perfect fit for many laboratories.

Expand 12 Items
Loading...
VWR® Mini Vortex Mixer

VWR® Mini Vortex Mixer

Supplier: VWR International

VWR® mini vortex mixer with standard cup head.

Expand 1 Items
Loading...
VWR® 5000IR Incubating/Refrigerating Orbital Shaker, 230 V (Export Only)

VWR® 5000IR Incubating/Refrigerating Orbital Shaker, 230 V (Export Only)

Supplier: VWR International

Shaker offers a diverse combination of advanced operating and safety features for reliable, high-performance shaking and incubating applications in cell cultures, solubility studies, bacterial suspensions, and extraction procedures. 

Expand 1 Items
Loading...
VWR® Signature™ Incubating Rocking Platform Shaker

VWR® Signature™ Incubating Rocking Platform Shaker

Supplier: VWR International

Ideal for cell cultures, staining and destaining gels, hybridization procedures, hematology, and blotting techniques.

Expand 2 Items
Loading...
VWR® Incubated and Refrigerated Shakers

VWR® Incubated and Refrigerated Shakers

Supplier: VWR International

High capacity benchtop incubated shaker with heating and cooling.

Expand 1 Items
Loading...
VWR® Analog 3D Waving Platform Shaker, 230 V

VWR® Analog 3D Waving Platform Shaker, 230 V

Supplier: VWR International

VWR® Analog waving platform shakers are an easy and economical option for all of your waving shaking needs.

Expand 1 Items
Loading...
VWR® Standard Microplate Vortex Mixers

VWR® Standard Microplate Vortex Mixers

Supplier: VWR International

The VWR® Standard Microplate Vortex Mixer is a variable speed analog mixer that is designed for continuous duty.

Expand 2 Items
Loading...
VWR® Incubated Shakers, 230 V

VWR® Incubated Shakers, 230 V

Supplier: VWR International

High capacity benchtop incubated shaker that accepts up to 9×1 or 5×2 L flasks.

Expand 1 Items
Loading...
VWR® Standard 5000 Standard Orbital Shaker

VWR® Standard 5000 Standard Orbital Shaker

Supplier: VWR International

Analog orbital shakers are designed for a wide variety of applications including bacterial suspensions, staining/destaining, general mixing, and cell culture procedures requiring accurate and reproducible results.

Expand 1 Items
Loading...
Sort by
Recommended for You