You searched for: Stirrers
Stirrers are used ubiquitously in laboratories for simple mixing procedures with solutions of varying viscosities and heating needs. Hotplate varieties bring solutions up to heat quickly and efficiently, and powerful magnets in automatic stirrers deliver reliably consistent performance for all samples. Stirring rods and powered stirring units are all built of durable materials and deliver long-lasting performance under regular or continuous use. Surfaces are easy to clean for low maintenance concerns.
VWR® Dylastir® Magnetic Stirrer
Supplier: VWR International
Economical and durable, the Dylastir® magnetic stirrer is perfect for routine mixing applications.
Expand 1 Items
VWR® Digital Hotplate Stirrer, Avantor
Supplier: VWR International
These hotplate stirrers provide reliable performance and safe operation for everyday laboratory use.
Expand 1 Items
VWR® Advanced Magnetic Hotplate Stirrers
Supplier: VWR International
These top-of-the-line units combine advanced digital features with high quality and reliability.
Expand 8 Items
VWR® High Volume Magnetic Stirrers, 230 V
Supplier: VWR International
High volume magnetic stirrers are designed for large capacity applications.
Expand 2 Items
VWR® Advanced Magnetic Stirrers
Supplier: VWR International
Advanced stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. VWR® stirrers provide proper mixing with speeds from 60 - 1600 rpm. The top plate material is made of a resin and is chemical resistant with a white reflective surface.
Expand 1 Items
VWR® Mini Hotplate Stirrer, 120 V
Supplier: VWR International
Rugged, compact hotplate stirrers feature an ergonomic design and are ideal for educational labs.
Expand 1 Items
Dyla-Dual™ Magnetic Hotplate Stirrer
Supplier: VWR International
The economical and durable Dyla-Dual magnetic hotplate stirrers are ideal for general heating and stirring.
Expand 1 Items
VWR® Dylastir® Magnetic Stirrer, 230 V (Export Only)
Supplier: VWR International
Economical and durable, the Dylastir® Magnetic Stirrer is perfect for routine mixing applications.
Expand 1 Items
VWR® Mini Stirrer, 120 V
Supplier: VWR International
Rugged, compact stirrers with an ergonomic design are ideal for educational labs and can stir up to 1000 mL of water.
Expand 2 Items
VWR® Magnetic Stirrers
Supplier: VWR International
VWR® magnetic stirrers with stirring speed up to 1500 rpm.
Expand 1 Items
VWR® Mini Stirrer, 230 V (Export Only)
Supplier: VWR International
Rugged, compact stirrers with an ergonomic design are ideal for educational labs and can stir up to 1000 ml of water.
Expand 2 Items
Ward's® Magnetic Induction Stirrer
Supplier: VWR International
Motor-less Stirrer that uses advanced coil technology for the strongest magnetic coupling with no moving parts!
Expand 1 Items
VWR® Professional Hotplate-Stirrers
Supplier: VWR International
Designed for applications requiring exceptional accuracy, stability, and repeatability, these hotplate-stirrers are equipped with superior heating and mixing capabilities. With temperature ranges up to 500 °C and stirring speeds reaching 1600 rpm, the VWR® hotplate-stirrers are equipped to handle any research, academic and industrial application. Available in two sizes.
Expand 4 Items
VWR® Professional Hotplate-Stirrers, 230 V
Supplier: VWR International
Designed for applications requiring exceptional accuracy, stability, and repeatability, these hotplate-stirrers are equipped with superior heating and mixing capabilities. With temperature ranges up to 500 °C and stirring speeds reaching 1600 rpm, the VWR® hotplate-stirrers are equipped to handle any research, academic and industrial application. Available in two sizes.
Expand 4 Items
VWR® Multi-Position Magnetic Stirrers, 120 V
Supplier: VWR International
Powerful magnetic stirrers with precise speed control offer repeatable performance.
Expand 11 Items
VWR® Mini Magnetic Hotplate Stirrers
Supplier: VWR International
These rugged, compact and reliable units are ideal for educational laboratories, and can heat up to 1 L of water.
Expand 1 Items
VWR® Stirrer Blades with Plain Ends
Supplier: VWR International
Blades fit PTFE stirring shaft; hole diameter 6.5 mm, 3.2 mm thick.
Expand 5 Items
SP Bel-Art Air Operated Turbine Magnetic Stirrer, Bel-Art Products, a part of SP
Supplier: VWR International
This compact, small-footprint stirrer only uses 3–8psi (21-55kPa) air pressure and is ideal for stirring vessels up to 1 liter.
Expand 1 Items
VWR® Advanced Magnetic Hotplate Stirrers
Supplier: VWR International
Advanced magnetic hotplate stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. With temperature ranges up to 500 °C and stirring speeds reaching 1600 rpm, the VWR® hotplate stirrers provides proper mixing and superior temperature control. Available in three sizes and a choice of two top plate materials.
Expand 4 Items
VWR® Advanced Magnetic Stirrers
Supplier: VWR International
These top-of-the-line units combine advanced digital features with high quality and reliability.
Expand 1 Items
VWR® Advanced Magnetic Hotplate Stirrers, 230 V
Supplier: VWR International
Advanced magnetic hotplate stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. With temperature ranges up to 500 °C and stirring speeds reaching 1600 rpm, the VWR® hotplate stirrers provides proper mixing and superior temperature control. Available in three sizes and a choice of two top plate materials.
Expand 4 Items
VWR® Low Profile Magnetic Stirrer
Supplier: VWR International
The VWR® Low Profile Magnetic Stirrer is a laboratory staple.
Expand 1 Items
VWR® Advanced Magnetic Hotplate Stirrers, 230 V
Supplier: VWR International
These top-of-the-line units combine advanced digital features with high quality and reliability.
Expand 4 Items
OS20L Digital Overhead Stirrers, Benchmark Scientific
Supplier: VWR International
High torque and advanced digital microprocessor control for smooth mixing of samples up to 20 L.
Expand 1 Items
VWR® Spinbar® Cuvette Stir Bar
Supplier: VWR International
This magnetic stirring bar fits into the standard 10mm light path cuvette and provides rapid vertical and horizontal mixing with a minimum of vortexing when placed on a magnetic stirring machine.
Expand 1 Items
VWR® Spinbar® Micro Stir Bars
Supplier: VWR International
Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes, and gradient makers.
Expand 11 Items
VWR® High Volume Magnetic Stirrers
Supplier: VWR International
High volume magnetic stirrers are designed for large capacity applications.
Expand 3 Items
VWR® Advanced Magnetic Stirrers, 230 V
Supplier: VWR International
Advanced stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. VWR® stirrers provide proper mixing with speeds from 60 - 1600 rpm. The top plate material is made of a resin and is chemical resistant with a white reflective surface.
Expand 1 Items
VWR® High Capacity Magnetic Stirrers
Supplier: VWR International
VWR® high capacity magnetic stirrers with digital speed control and ceramic coated top plate.
Expand 1 Items
VWR® Spinbar® Polygon Stir Bars, Assorted
Supplier: VWR International
Assortment of 18 PTFE resin-coated, polygon stir bars contained in a plastic, compartmentalized Spinbox™ with indexed cover.