VWR® Maximum Chemical Resistant Boot Covers
414005-086
- Shoe size:XL
- Garment application:Laboratory
- Gender:
- Color:Yellow
- Description:VWR® Maximum Protection Chemical Resistant Boot Covers
- Environmentally Preferable:
- Fabric:88 gsm Durable Chemical Resistant Fabric
- Cat. no.:414005-086
Disposable non-woven boots covers are made of 88gsm durable chemical-resistant fabric.
- Reliable protection
- Disposable format
- Chemical-resistant
These garments feature ankle ties, sonic welded seams, and bonded elastic bands. Boot covers provide reliable protection in laboratory, electrical, pharmaceutical, food, industrial, and cleanroom applications. Full garment dimensions are 40.6W x 45.7L cm (16 x 18").
: ISO9001