Large Display ORP Pen, Sper Scientific
Catalog # 10025-408
Supplier: Sper Scientific
Specifications
- Description:ORP Pen
- Compliance:IP65
- Dimensions:165×38×38 mm (61/2 × 11/2× 11/2")
- Display:LCD
- Power supply:4 button-cell batteries
- Weight:57 g (2 oz.)
- mV accuracy:± 4 mV
- mV range:−999...999 mV
- mV resolution:1 mV
- Cat. no.:10025-408
- Supplier No.:850053
Specifications
About this item
For ORP (Oxygen Reduction Potential) measurement in water treatment, disinfection, and labs.
- Highly stable and accurate readings with a large LCD display
- Designed for simple one-hand operation
- Features auto power off, hold function, and a low battery indicator
The case is IP65 waterproof, and will float if accidentally dropped into water.
Ordering information: Supplied with four button-cell batteries and a built-in probe with protective cap. Unit also includes a one-year manufacturer's warranty.