Order Entry
Canada
ContactUsLinkComponent
Dean-Stark Distilling Receivers, Modified, Chemglass
Dean-Stark Distilling Receivers, Modified, Chemglass
Catalog # 80067-838
Supplier:  Chemglass
Small Business Enterprise
undefined
Dean-Stark Distilling Receivers, Modified, Chemglass
Catalog # 80067-838
Supplier:  Chemglass
Supplier Number:  CG-1266-10
Small Business Enterprise

Specifications

  • ST Joint:
    24/40
  • Width:
    240 mm
  • Capacity:
    50 ml
  • Description:
    Distillation Receiver, Modified, 4 mm PTFE Stopcock
  • Height:
    355 mm
  • Environmentally Preferable:
  • Cat. no.:
    80067-838
  • Supplier No.:
    CG-1266-10

Specifications

About this item

This Dean-Stark receiver is designed for azeotropic distillations using solvents that are heavier than water.

  • Innovative and compact

The solvent vapor travels through tube “A” to a condenser inserted in the top standard taper outer joint. Vapors are condensed and collected in the reservoir section. The layers separate and the heavier than water solvent overflows through tube “C” back into the distillation flask. The upper water layer is drained out intermittently using the 4 mm PTFE stopcock “D”. Capacity of the lower reservoir is 50 mL.