Whizard® Heavy Duty Armguard II, Wells Lamont
Supplier: Wells Lamont
Certificates
About this item
The Whizard Heavy Duty Armguards II are prewashed and preshrunk for a close fit.
- Prewashed
- Preshrunk
- Exceptional Protection Against Cuts and Slashes
- White
- Wear Resistant
These white, wear-resistant armguards provide exceptional protection against cuts and slashes.
Sleeves are available in the following sizes: a 10" forearm sleeve, a 20" sleeve with a clip, or a 22" sleeve with a clip.
Certifications: ANSI Cut Level 5.
Ordering information: This armguard is sold in multiples of six pieces.
Caution: Caution Information: Cut-resistant sleeves are extremely cut resistant but not cut proof. Do not subject to high speed or highly serrated blades. Always disconnect power before cleaning or removing slicer blades.
Specifications
- Catalog No:
- 14233-263
- 80090-957
- 80090-955
- Garment application:
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Risk area:
- Cuts
- Cuts
- Cuts
- Gender:
- Unisex
- Unisex
- Unisex
Specifications
Frequently Bought Together