VWR® Extruded Natural Rubber Tubing
Catalog #: 82003-352
Supplier: VWR International
Small Business Enterprise
Specifications
- Length:15.2 m
- Tubing I.D.:0.312 mm
- Tubing O.D.:0.437 mm
- Color:Red
- Description:Extruded Natural Rubber Tubing
- Cat. no.:82003-352
Specifications
About this item
The typical physical properties of this natural rubber tubing closely match natural rubber latex.
- Excellent tear resistance
- High abrasion resistance
- Wide range of temperature tolerances
- Available in a wide variety of standard sizes
Natural rubber tubing is produced from dry natural rubber.
Customers Who Bought This Also Bought