Order Entry
Canada
Orders LinkContactUsLinkComponent
HiTrap Columns, Capto Adhere ImpRes

HiTrap Columns, Capto Adhere ImpRes

HiTrap Columns, Capto Adhere ImpRes
Supplier:  Cytiva
Certificates
HiTrap Columns, Capto Adhere ImpRes

2 Options Available Below

Product Details & Documents

HiTrap Capto adhere ImpRes is a ready-to-use column pre-packed with BioProcess Capto adhere ImpRes strong anion exchange multimodal resin for screening and small-scale protein purifications using ion exchange chromatography (IEX).

  • High yields achieved through the high-resolution beads and selectivity of the ligand
  • Efficient removal of aggregates, viruses, and main contaminants in MAb processes
  • Columns for screening of selectivity, binding, and elution conditions, as well as for small scale purifications

The multimodal functionality of Capto adhere ImpRes gives a different selectivity compared with traditional ion exchange columns and it binds proteins at high or low ionic strength.

Contaminants such as DNA, host cell proteins (HCP), leached protein A, aggregates, and viruses are efficiently removed, making Capto adhere ImpRes an excellent choice for purification of MAbs and other biomolecules with high aggregate content.

Capto adhere ImpRes is designed to allow effective, high-resolution polishing of MAb in the second or third step of a purification scheme downstream of the protein A capture step.

Specifications for Product Family

Specifications

  • Catalog No:
  • CA76633-050
  • CA11027-074
  • Max. pressure:
  • 5 bar [0.5 MPa] (70 psi)
  • 5 bar [0.5 MPa] (70 psi)
  • pH range:
  • 3 - 12
  • 3 - 12

Specifications

Product Family Options

Product Information

  • Column hardware
    Particle Size
    Capacity
    Availability
    Price
  • CA76633-050
    HiTrap™ Capto™ adhere ImpRes
    HiTrap™ Capto™ adhere ImpRes
    PP
    40 µm
    1× 1 ml
    Log in for availability
    Log in for availability
    Each(1/Itm/Bx)
    Each(1/Itm/Bx) - 170,71 $
    170,71 $
    Each(1/Itm/Bx)
       170,71 $
    Minimum order quantity is 1

    Supplier Number: 29400464
    Specifications:
    More
    Specifications
    Cat. No.
    CA76633-050
    Max. pressure
    5 bar [0.5 MPa] (70 psi)
    pH range
    3 - 12
  • CA11027-074
    HiTrap™ Capto™ adhere ImpRes
    HiTrap™ Capto™ adhere ImpRes
    PP
    40 µm
    5× 1 ml
    Log in for availability
    Log in for availability
    Each
    Each - 1 232,76 $
    1 232,76 $
    Each
       1 232,76 $

    Supplier Number: 17371510
    Specifications:
    More
    Specifications
    Cat. No.
    CA11027-074
    Max. pressure
    5 bar [0.5 MPa] (70 psi)
    pH range
    3 - 12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.