Order Entry
Canada
ContactUsLinkComponent
 
Whatman™ Grade 113 Qualitative Filter Papers
 :  Cytiva
 
undefined
Whatman™ Grade 113 Qualitative Filter Papers
 :  Cytiva
 

 

  • Catalog No:
  • CA28297-262
  • CA28297-254
  • CA76423-772
  • CA28297-258
  • CA28464-990
  • CA28297-260
  • CA10147-906
  • CA10147-910
  • CA28464-980
  • CA11008-518
  • Grade:
  • 113
  • 113
  • 113
  • 113
  • 113
  • 113
  • 113
  • 113
  • 113
  • 113
  • Thickness:
  • 420 µm Typical
  • 420 µm Typical
  • 420 µm Typical
  • 420 µm Typical
  • 420 µm Typical
  • 420 µm Typical
  • 420 µm Typical
  • 420 µm Typical
  • 420 µm Typical
  • 420 µm Typical
  • Particle retention:
  • 30 µm (Particle retention rating at 98% efficiency), in Liquid Max.
  • 30 µm (Particle retention rating at 98% efficiency), in Liquid Max.
  • 30 µm (Particle retention rating at 98% efficiency), in Liquid Max.
  • 30 µm (Particle retention rating at 98% efficiency), in Liquid Max.
  • 30 µm (Particle retention rating at 98% efficiency), in Liquid Max.
  • Filtration speed:
  • Approx. 28 s (Herzberg)
  • Approx. 28 s (Herzberg)
  • Approx. 28 s (Herzberg)
  • Approx. 28 s (Herzberg)
  • Approx. 28 s (Herzberg)
  • Approx. 28 s (Herzberg)
  • Approx. 28 s (Herzberg)
  • Approx. 28 s (Herzberg)
  • Approx. 28 s (Herzberg)
  • Approx. 28 s (Herzberg)
  • Basis weight:
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²

 

Frequently Bought Together