Order Entry
Canada
ContactUsLinkComponent
Glass Fiber Filters, Water Quality, Advantec MFS
Glass Fiber Filters, Water Quality, Advantec MFS
  102831-064
undefined
Glass Fiber Filters, Water Quality, Advantec MFS
  102831-064
 :  GC5013MM

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Ø:
    13 mm
  • Thickness:
    0.19 mm
  • Cross-Reference No.:
    GF/C
  • Cat. no.:
    102831-064
  • Grade:
    GC50
  • Particle Retention:
    0.5 µm
  • Supplier No.:
    GC5013MM

 

 

Glass fiber filters are depth filters that feature high-loading capacity, fast flow rates, and offer chemical and heat resistance.

Grade GA55 thin filter is recommended for clarifying filtration and air pollution monitoring. Grade GB140 is a thick filter with a high loading capacity. Used in industrial waste analysis and for suspended solids.

Grade GC50 thin filter is recommended as a prefilter for membrane or suspended solids and pollutants in water. This low absorption filter is suitable for scintillation counting thanks to a high collection efficiency (DOP) of 99.99%.

Grade GD120 has high wet strength and high-loading capacity. Ideal as prefilter for membrane <1.2 µm.

Grade GF75 collects very fine particles thanks to a high collection efficiency at 99.999% (DOP) for collecting IgG or other very fine protein precipitates. Slower flow.

General purpose and clarifying filtration grades. Binder-free.

 : Other diameters available.

Grade GB140