Order Entry
Canada
ContactUsLinkComponent
Thermal Slide Temperature Control Systems, Bioptechs Inc.®
Thermal Slide Temperature Control Systems, Bioptechs Inc.®
Catalog # 10199-858
Supplier:  BIOPTECHS INC.
undefined
Thermal Slide Temperature Control Systems, Bioptechs Inc.®
Catalog # 10199-858
Supplier:  BIOPTECHS INC.
Supplier Number:  201919190

Specifications

  • Description:
    Thermal Slide Starter Set
  • Cat. no.:
    10199-858
  • Supplier No.:
    201919190

Specifications

About this item

The Thermal Slide Starter Set is a microscope slide temperature control system designed for use with upright microscopes

  • Inexpensive
  • No modification to scope
  • No stage adapter needed
  • First-surface heating to your cells
  • No preheating
  • Efficient; uses only 2 watts

Thermal Slides are 25 x 60 mm, 1 mm thick glass microscope slides with an ITO coating on the underside to facilitate the transfer of heat to specimens on the slide. Slide sets include five slides.

Available as a component of the Start Set or sold separately, the Thermal Slide Controller and Power Supply is an electronic, closed-loop temperature controller interfaced to Bioptechs Thermal Slide carriers. The Thermal Slide Power Supply is wall mountable, with a multi-voltage AC input, 12VDC output power supply. The power supply is UL listed, CE marked, and CSA certified. The Thermal Slide Carrier features a 7.6 x 3.8 cm (3 x 11/2") frame enclosure to hold, sense the temperature of, and apply electrical power to a 25x60mm Thermal Slide. The Thermal Slide Carrier fits all upright microscope slide retainers.

Certifications: CE certified.
Ordering information: The Thermal Slide Starter Set is supplied with an interchangeable microscope slide, thermal slide carrier, electronic controller, power supply, and pack of 5 reusable Thermal Slides. When purchased separately, the Thermal Slide Controller and Power Supply comes with a multi-voltage AC input, 12VDC output power supply.